

LOCTITE
LOCTITE
LB 8040 400ML IDH 760225
LOCTITE LOCTITE
Description
LOCTITE LB 8040 400ML IDH 760225
Specialty Lubricant; Fast Acting | Rust Prevention; Spray Can; Loosen Rusted Part
Part #
LB 8040 400ML IDH 760225
BDI #
1406165
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-8040-400ML-IDH-760225/p/1406165
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.24
EAN
5010266406176
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Fast Acting | Rust Prevention
Container Type
Spray Can
Texture
Oil
Application
Loosen Rusted Part
Tradename
LB 8040
Manufacturer's Description
LB 8040 Mineral Oil Based Lubricant
Color
Amber
Container Size value And um
400 Ml
Degree of Flashpoint value And um
-60 Deg C
Odor
Characteristic
VOC Content - Percentage
98 Percentage
Other Features
Bactericide-Free | Highly Resistant | Low Forming | Excellent Cooling and Lubrication Performance
Net Weight
13.52 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Lubricant; Fast Acting | Rust Prevention; Spray Can; Loosen Rusted Part
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh