

LOCTITE
LOCTITE
LB 8423 0.33OZ
LOCTITE LOCTITE
Description
LOCTITE LB 8423 0.33OZ
Specialty Insulating Compound; Electrical Application; Tube; Spark Plug Boot | Distributor Cap Nipple | Battery Terminal | Ignition Coil Connector | Trailer Electrical Connector
Part #
LB 8423 0.33OZ
BDI #
24601121
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-8423-0-33OZ/p/24601121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Insulating Compound
Typical Use
Electrical Application
Container Type
Tube
Texture
Liquid
Application
Spark Plug Boot | Distributor Cap Nipple | Battery Terminal | Ignition Coil Connector | Trailer Electrical Connector
Tradename
LB 8423
Manufacturer's Description
LB 8423 Dielectric Tune-Up Grease
Color
Colorless
Container Size value And um
0.33 Oz
Degree of Flashpoint value And um
Above 260 Deg C COC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Non Curing
Net Weight
9.3 Gm
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Compound
Keyword String
Insulating
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Insulating Compound; Electrical Application; Tube; Spark Plug Boot | Distributor Cap Nipple | Battery Terminal | Ignition Coil Connector | Trailer Electrical Connector
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh