

MOBIL OIL
MOBIL OIL
MOBIL GLYGOYLE HE 680 20L ; 112639
MOBIL OIL MOBIL OIL
Description
MOBIL OIL MOBIL GLYGOYLE HE 680 20L ; 112639
Gear Lubricant; Gear | Bearing | Compressor; Pail; Liquid; Gearbox | Heavy Duty Worm Gear; Pale Yellow; 20 L
Part #
MOBIL GLYGOYLE HE 680 20L ; 112639
BDI #
15065253
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOBIL-GLYGOYLE-HE-680-20L-;-112639/p/15065253
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear | Bearing | Compressor
Container Type
Pail
Texture
Liquid
Application
Gearbox | Heavy Duty Worm Gear
Tradename
Mobil Glygoyle
Manufacturer's Description
Mobil Glygoyle Polyalkylene Glycol (Pag) Gear Bearing And Compressor Lubricant
Color
Pale Yellow
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 240 Deg C
Odor
Characteristic
Conformance to Certificate
NSF | H1
Other Features
ISO 680 | Polyalkyleneglycol Based
Net Weight
20 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.mobil.com
Long Description
Gear Lubricant; Gear | Bearing | Compressor; Pail; Liquid; Gearbox | Heavy Duty Worm Gear; Pale Yellow; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh