

MOBIL OIL
MOBIL OIL
MOBILGEAR 636 20L ; 113018
MOBIL OIL MOBIL OIL
Description
MOBIL OIL MOBILGEAR 636 20L ; 113018
Gear Lubricant; Gear | Bearing; Pail; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Orange; 20 L
Part #
MOBILGEAR 636 20L ; 113018
BDI #
15065209
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOBILGEAR-636-20L-;-113018/p/15065209
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear | Bearing
Container Type
Pail
Texture
Liquid
Application
Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive
Tradename
Mobil SHC
Manufacturer's Description
Mobil Shc Exceptional Performance Gear And Bearing Oils
Color
Orange
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 210 Deg C
Odor
Characteristic
Other Features
ISO 636 | High Performance
Net Weight
20 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.mobil.com
Long Description
Gear Lubricant; Gear | Bearing; Pail; Liquid; Gearbox | Plastic Calendar | Severe centrifuge | Railroad A/C Traction Drive; Orange; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh