Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOBILGEAR SHC 220 20L https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-220-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjh8aW1hZ2UvanBlZ3xhRFEyTDJoa1pDODVPRE0wTkRrd01EQXpORGcyTDBsT1JFMVBRa3hWUWxoWVdGOVRVRjh5TWpCZlVFeGZNekF3ZURNd01DNXFjR2N8Yjk0M2NlMDdkNjAxYTc3MjliYmEyZmZmYWViNjVmNmExNDFiMWFkZmE0ZWE5MjlmNjc5YmQ1ODhjM2Y0MjZjYw
15065254 Specialty Purpose Lubricants 

MOBIL OIL MOBIL OIL

MOBILGEAR SHC 220 20L

Description

MOBIL OIL MOBILGEAR SHC 220 20L

Gear Lubricant; Gear; Pail; Solid; Heavy Duty Automotive and Industrial; Red; 20 L

Part #

MOBILGEAR SHC 220 20L

BDI #
15065254

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MOBIL OIL
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear
Container Type
Pail
Texture
Solid
Application
Heavy Duty Automotive and Industrial
Tradename
Mobil SHC
Manufacturer's Description
Mobil Shc Gear Oil
Color
Red
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
Net Weight
20 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.mobil.com
Long Description
Gear Lubricant; Gear; Pail; Solid; Heavy Duty Automotive and Industrial; Red; 20 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh