Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S00211000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458291-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MTR8aW1hZ2UvanBlZ3xhR014TDJobVpTOHhNREExT0RFMU9EZzVPVEl6TUM5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRneU9URmZNekF3ZURNd01DNXFjR2N8OWJmNmIxMmVjZmUxYTFiYjFiMzQ4ZWVhNzZjNDVlYmE3NjkzMTZlYjYyYzQ5NWU5NzA2ZWZlZTdhMzM2ZmY3Ng
21458291 Specialty Purpose Lubricants 

SPRAYON SPRAYON

S00211000

Description

S00211000 DRY SILCONE LUBRICANT ; 20OZ CAN 13.25OZ NET WT FOOD GRADE 12/CS

Food Grade Machinery Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Plastic | Fiber Gear | Extruded Part | Wood-To-Wood Sliding | Rubber; 13.25 Oz

Part #

S00211000

BDI #
21458291

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0.52
EAN
0075577006212
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Liquid
Application
Plastic | Fiber Gear | Extruded Part | Wood-To-Wood Sliding | Rubber
Manufacturer's Description
Lu211 Food Grade Dry Silicone Lubricant
Container Size value And um
13.25 Oz
Degree of Flashpoint value And um
-29 Deg C
Odor
Mild Solvent
Conformance to Certificate
NSF H1
Other Features
Extra Dry
Net Weight
13.25 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Food Grade Machinery
Manufacturer URL
Long Description
Food Grade Machinery Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Plastic | Fiber Gear | Extruded Part | Wood-To-Wood Sliding | Rubber; 13.25 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh