Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SIC GRS MIX 1LB CAN GRT100 GRD F https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-SIC-GRS-MIX-CAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0NDh8aW1hZ2UvanBlZ3xhR0poTDJnMk1DOHhNRGMyTXpVM05EWTNNelF6T0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVTBsRFgwZFNVMTlOU1ZoZlEwRk9Yek13TUhnek1EQXVhbkJufDE5NjBiYTEzZGI4YjJmZDAxZWE1NjZlZGY5MTZhMTlhMDUyZDEwNWM4MzVlZGYxYTA4YmVmYTFjZDMwZjM4MDA
24600319 Specialty Purpose Lubricants 

LOCTITE LOCTITE

SIC GRS MIX 1LB CAN GRT100 GRD F

Description

LOCTITE SIC GRS MIX 1LB CAN GRT100 GRD F

Specialty Grinding Compound; Metal Working | Silicon Mix; Can; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining

Part #

SIC GRS MIX 1LB CAN GRT100 GRD F

BDI #
24600319

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working | Silicon Mix
Container Type
Can
Texture
Paste
Application
Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Tradename
CLOVER
Manufacturer's Description
Clover Silicon Carbide Grease Mix
Color
Gray
Container Size value And um
1 Lb
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Standard Abrasive Paste | Grade F | Grit 100
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Grinding
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Grinding Compound; Metal Working | Silicon Mix; Can; Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh