https://www.bdiexpress.com/medias/INDXXXLUBXXX-SP-TRIM-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjZ8aW1hZ2UvanBlZ3xhR1JpTDJneE1pODVPRE0wTkRnNU1qZ3lOVGt3TDBsT1JGaFlXRXhWUWxoWVdGOVRVRjlVVWtsTlgxQk1Yek13TUhnek1EQXVhbkJufGEyYTFhZWU3Y2U1NDBhZjZmNjA5YTc4YjAwMWE3MjU2MjA4OTUzNDFjMmIxZWZjODAwZjhhMjk0NzE3NGQyMGM
https://www.bdiexpress.com/medias/INDXXXLUBXXX-SP-TRIM-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjZ8aW1hZ2UvanBlZ3xhR1JpTDJneE1pODVPRE0wTkRnNU1qZ3lOVGt3TDBsT1JGaFlXRXhWUWxoWVdGOVRVRjlVVWtsTlgxQk1Yek13TUhnek1EQXVhbkJufGEyYTFhZWU3Y2U1NDBhZjZmNjA5YTc4YjAwMWE3MjU2MjA4OTUzNDFjMmIxZWZjODAwZjhhMjk0NzE3NGQyMGM
BDI APPROVED
BDI APPROVED
TRIM C270 55GAL CUTTING FLUID
BDI APPROVED BDI APPROVED
Description
TRIM C270 55GAL CUTTING FLUID
Air Conditioner Lubricant; Air Conditioner; Drum; Liquid; Cooling and Lubricating Cutting Tool; Colorless; 55 Gal
Part #
TRIM C270 55GAL CUTTING FLUID
BDI #
22117725
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/TRIM-C270-55GAL-CUTTING-FLUID/p/22117725
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121529
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Air Conditioner
Container Type
Drum
Texture
Liquid
Application
Cooling and Lubricating Cutting Tool
Tradename
TRIM
Manufacturer's Description
High Performance Synthetic
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
Above 226 Deg F
Odor
Mild
VOC Content - Percentage
110 G/L
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Air Conditioner
Long Description
Air Conditioner Lubricant; Air Conditioner; Drum; Liquid; Cooling and Lubricating Cutting Tool; Colorless; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


