

LOCTITE
LOCTITE
VR 500 300ML IDH 867933
LOCTITE LOCTITE
Description
LOCTITE VR 500 300ML IDH 867933
General Purpose Lubricant; General Purpose; Aerosol Can; Paste; Mill Roll Journal | Valve System | Furnace Door; Brown; 300 Ml
Part #
VR 500 300ML IDH 867933
BDI #
1472056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/VR-500-300ML-IDH-867933/p/1472056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.3
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
General Purpose
Container Type
Aerosol Can
Texture
Paste
Application
Mill Roll Journal | Valve System | Furnace Door
Manufacturer's Description
Teroson Vr 500
Color
Brown
Container Size value And um
300 Ml
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
VOC Content - Percentage
0 Percentage
Other Features
Metallic Soap-Free | Shock Resistant | Water Insoluble | Non-Melting
Net Weight
300 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Lubricant; General Purpose; Aerosol Can; Paste; Mill Roll Journal | Valve System | Furnace Door; Brown; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh