Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PG101217-2 https://www.bdiexpress.com/medias/INDTIMLBCTRX-PG101217-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NzN8aW1hZ2UvanBlZ3xhRGRpTDJobE5pODVPREV5TkRNM05qazJOVFF5TDBsT1JGUkpUVXhDUTFSU1dGOVFSekV3TVRJeE4xOHpNREI0TXpBd0xtcHdad3xmNWE3ODc0MjljZTBiNjMxMzk1MDRiNmYxODgxNGRkOGQxNWQ0M2M4ZmU4YTM0Njc5NjRmNzQzZmIwZjAzNGI0
1369633 Single Point Lubricators 

TIMKEN TIMKEN

PG101217-2

Description

PG1012172 ; LUBRICANT SPL G PWR

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 120 CC Capacity; GR217 Premium All-Purpose LC-2; Grease; Metal; 1 To 12 Months; 4 Bar; 32 To 104 Deg F; Refillable Cartridge

Part #

053893977607

BDI #
1369633

Details

239.27 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 239.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.749
EAN
0053893977607
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
120 CC
Lubricant Name
GR217 Premium All-Purpose LC-2
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Metal
Lubrication Period
1 To 12 Months
Product Feature
Refillable Cartridge
Maximum Operating Pressure
4 Bar
Operating Temperature Range
32 To 104 Deg F
Application
Conveyor | Pump
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 120 CC Capacity; GR217 Premium All-Purpose LC-2; Grease; Metal; 1 To 12 Months; 4 Bar; 32 To 104 Deg F; Refillable Cartridge
Overall Height
4.37 Inch | 111 Millimeter
Overall Diameter
2.638 Inch | 67 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh