Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TLSD 125/WA2 https://www.bdiexpress.com/medias/INDSKFLBCTRX-TLSD125-WA2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NTh8aW1hZ2UvanBlZ3xhR1F5TDJobE5pODVPREV5TkRNM05qWXpOemMwTDBsT1JGTkxSa3hDUTFSU1dGOVVURk5FTVRJMVgxZEJNbDh6TURCNE16QXdMbXB3Wnd8YmE0OGI0YWRiM2Y2ZmQ3YzZmZmNmYWM2M2U0ODkwZjE1MTE0ZTA4NmYzNTVlZWFlNmZhNzIwOWNiNDNhYzQ1OQ
1417932 Single Point Lubricators 

SKF SKF

TLSD 125/WA2

Description

TLSD 125/WA2 (LAGE 125/WA2)

Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGWA 2; Grease; 1 To 12 Months; 5 Bar; -40 To 150 Deg C; Refillable Cartridge

Part #

TLSD 125/WA2 (LAGE 125/WA2)

BDI #
1417932

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.616
EAN
7316575835446
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" RC
Capacity
125 CC
Lubricant Name
LGWA 2
Lubricant Type
Grease
NLGI Grade
2
Lubrication Period
1 To 12 Months
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-40 To 150 Deg C
Application
Wheel Bearing | Washing Machine | Fan | Electric Motor
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.skf.com
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" RC; 125 CC Capacity; LGWA 2; Grease; 1 To 12 Months; 5 Bar; -40 To 150 Deg C; Refillable Cartridge
Overall Diameter
2.48 Inch | 63 Millimeter
Overall Height
7.402 Inch | 188 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh