INGERSOLL RAND
INGERSOLL RAND
205-302
INGERSOLL RAND INGERSOLL RAND
Description
205-302 MAINTENANCE TOOL PLUNGER
Paint; Solvent Base Type; 12 Oz Nominal Capacity Volume; 16 Oz Nominal Capacity Weight; Safety Yellow Color; High-Gloss Finish; Aerosol Can Packing Type; Mild to Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe
Part #
205-302
BDI #
20463606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/205-302/p/20463606
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
0.005
Product Group - BDI
G00268
Noun
Paint
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16
Product Detail
Paint
Product Specification
Solvent Base Type; 12 Oz Nominal Capacity Volume; 16 Oz Nominal Capacity Weight; Safety Yellow Color; High-Gloss Finish; Aerosol Can Packing Type; Mild to Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe
Long Description
Paint; Solvent Base Type; 12 Oz Nominal Capacity Volume; 16 Oz Nominal Capacity Weight; Safety Yellow Color; High-Gloss Finish; Aerosol Can Packing Type; Mild to Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe