Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

203039 ICWB LSPR 1 WHT M https://www.bdiexpress.com/medias/INDRUSPAINTX-18288756-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzZ8aW1hZ2UvanBlZ3xhREJrTDJneU5DODVOekEzT0RBNE5EVTJOek0wTG1wd1p3fGU0YzliMzUyNjAwNTZkNmVmYWU3YzIyNTIyOGYzMzY1MGFhZWJlYTQxYWI0ZGQ4ZDE0NmRlMWM2MjQ4Nzc4ODc
18288756 Spray 

RUSTOLEUM RUSTOLEUM

203039 ICWB LSPR 1 WHT M

Description

203039 ICWB LSPR 1 WHT M ; MARKING PAINT WHT 12/PAK

Enamel Spray Paint; Marking and Color Coding; White; Aerosol Can; 20 Oz; Indoor | Outdoor

Part #

203039

BDI #
18288756

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RUSTOLEUM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066112776
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Marking and Color Coding
Color
White
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Industrial Choice
Manufacturer's Description
M1800 System Water-Based Precision Line Marking Paint
Container Size value And um
20 Oz
Drying Time
5 Min
Other Features
Solvent Based
Net Weight
16 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Marking and Color Coding; White; Aerosol Can; 20 Oz; Indoor | Outdoor

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh