KRYLON
KRYLON
417060007
KRYLON KRYLON
Description
417060007 GOLD PAINT ; AEROSOL 340G
Metallic Spray Paint; Multi Purpose; Gold Metallic; Aerosol Can; 8 Oz; Interior And Exterior | Wood | Metal | Plastic | Glass | Plaster | Ceramic | Paper | WickerIndoor | Outdoor | Furniture | Decor | Craft | Wood | Metal | Plastic | Glass | Plaster | Ceramic | Paper | Wicker
Part #
417060007
BDI #
18138340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Paints/Spray/417060007/p/18138340
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.34
EAN
0724504417064
Product Group - BDI
C00104
Product Name And Type
Metallic Spray Paint
Typical Use
Multi Purpose
Color
Gold Metallic
Container Type
Aerosol Can
Application
Indoor | Outdoor | Furniture | Decor | Craft | Wood | Metal | Plastic | Glass | Plaster | Ceramic | Paper | Wicker
Manufacturer's Description
Krylon Products Decorative Finishes
Container Size value And um
340 G
Drying Time
10 Min
Other Features
Decorative Finishes | Solvent-Base
Net Weight
312 G
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Metallic Spray Paint; Multi Purpose; Gold Metallic; Aerosol Can; 8 Oz; Interior And Exterior | Wood | Metal | Plastic | Glass | Plaster | Ceramic | Paper | WickerIndoor | Outdoor | Furniture | Decor | Craft | Wood | Metal | Plastic | Glass | Plaster | Ceramic | Paper | Wicker
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



