

KRYLON
KRYLON
K07901000
KRYLON KRYLON
Description
K07901000 LATEX ENAMEL ; POR CHERRY RED 12OZ NT WT 12/CASE
Enamel Spray Paint; Multi Purpose; Cherry Red; Aerosol Can; 16 Oz; Interior and Exterior
Part #
K07901000
BDI #
18141764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Spray/K07901000/p/18141764
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.481
EAN
0075577079018
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Cherry Red
Container Type
Aerosol Can
Application
Interior and Exterior
Tradename
ECO-GUARD
Manufacturer's Description
Krylon Industrial Eco-Guard Latex Spray Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 20 Min | To Handle: 1 Hr | Full Dry: 3 Hr
Other Features
High Gloss Sheen | Topcoated Anytime | Color Retention
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer Item Number
K07901000
Weight / LBS
1.062
Long Description
Enamel Spray Paint; Multi Purpose; Cherry Red; Aerosol Can; 16 Oz; Interior and Exterior
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh