BALDOR-RELIANCE
BALDOR-RELIANCE
MG1000Y03-ASP
BALDOR-RELIANCE BALDOR-RELIANCE
Description
MG1000Y03-ASP GOLD SUPER E PAINT ; GOLD LACQUER
Spray Paint; Gold Color; Gloss 20 Finish; To Touch 8 to 10 Min | To Handle 25+ Min | To Recoat Any Time After Dry to Handle Dry Time; Coating 597 Gal | Material 444 Gal | 1.32 Lb VOC Ratio; For Metal Subtrate
Part #
MG1000Y03-ASP
BDI #
21433334
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Spray/MG1000Y03-ASP/p/21433334
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.68
EAN
0781568754726
Product Group - BDI
C00104
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.baldor.com
Weight / LBS
1.5
Product Detail
Spray Paint
Product Specification
Gold Color; Gloss 20 Finish; To Touch 8 to 10 Min | To Handle 25+ Min | To Recoat Any Time After Dry to Handle Dry Time; Coating 597 Gal | Material 444 Gal | 1.32 Lb VOC Ratio
Long Description
Spray Paint; Gold Color; Gloss 20 Finish; To Touch 8 to 10 Min | To Handle 25+ Min | To Recoat Any Time After Dry to Handle Dry Time; Coating 597 Gal | Material 444 Gal | 1.32 Lb VOC Ratio; For Metal Subtrate