

CRC
CRC
STRIPING PAINT YELLOW 500ML
CRC CRC
Description
CRC STRIPING PAINT YELLOW 500ML
Enamel Spray Paint; Marking and Color Coding; Yellow; Aerosol Can; 500 ML; Indoor | Outdoor
Part #
STRIPING PAINT YELLOW 500ML
BDI #
15065998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Spray/STRIPING-PAINT-YELLOW-500ML/p/15065998
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
5412386061370
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Marking and Color Coding
Color
Yellow
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Stripping Paint
Manufacturer's Description
Aqua Striping Paint-Yellow
Container Size value And um
500 ML
Drying Time
To Touch: 30 Min
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
Long Description
Enamel Spray Paint; Marking and Color Coding; Yellow; Aerosol Can; 500 ML; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh