

LOCTITE
LOCTITE
511 50ML IDH 246595
LOCTITE LOCTITE
Description
LOCTITE 511 50ML IDH 246595
Thread Sealant; Low Strength; Bottle; 50 Ml; Paste; Metal Pipe and Fitting; Alcohol Like
Part #
511 50ML IDH 246595
BDI #
24743261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Anaerobics/511-50ML-IDH-246595/p/24743261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Low Strength
Container Type
Bottle
Texture
Paste
Application
Metal Pipe and Fitting
Tradename
511
Manufacturer's Description
Loctite 511 Thread Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Alcohol Like
VOC Content - Percentage
Below 5 Percentage
Other Features
Low Strength | High Viscosity | Viscosity 40000 to 100000 cP
Net Weight
1.69 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Low Strength; Bottle; 50 Ml; Paste; Metal Pipe and Fitting; Alcohol Like
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh