Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5452 250ML IDH 1265770 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055295-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4ODF8aW1hZ2UvanBlZ3xhRFprTDJnME1TOHhNRFUxT1RNNU56QTJPRGd6TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRJNU5WOHpNREI0TXpBd0xtcHdad3w4YzA1MmMzNTMyNTIyMGQwNmZiYWU5N2Q2Nzk5MmJhZGM2MDNlM2MzMDE5OWZhNmUxZjgyMDVkMjM3ZjUzYjJm
1055295 Anaerobics 

LOCTITE LOCTITE

5452 250ML IDH 1265770

Description

5452 250ML IDH 1265770 PIPE SEALANT ; HYDRAULIC/PNEUMATIC 10EA/CS

Thread Sealant; Hydraulic | Pneumatic Systems; Tube; 250 Ml; Gel; Threaded Fitting in Hydraulic and Pneumatic System

Part #

1265770

BDI #
1055295

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.33
EAN
0079340438316
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Tube
Texture
Gel
Application
Threaded Fitting in Hydraulic and Pneumatic System
Tradename
5452
Manufacturer's Description
Loctite 5452 Fast Cure Thread Sealant
Color
Purple
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
54.33 Percentage | 621 g/l
Other Features
Medium Viscosity | Viscosity 29000; Thixotropic 200000 cP | Temperature Range -65 To 300 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
1265770
Weight / LBS
0.723
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Tube; 250 Ml; Gel; Threaded Fitting in Hydraulic and Pneumatic System

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh