Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

565 CTLD STRG 1L IDH 234440 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056066-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNzN8aW1hZ2UvanBlZ3xhREprTDJnelpTOHhNRFkyTkRNeE5ETXpPVE0xT0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpBMk5sOHpNREI0TXpBd0xtcHdad3xkNzc3N2FiYzJmZWYwMzlkNGRkZGI0MTZhMWI4Y2M0Y2UxNjlhMmNmNDdkZGE2NzUwOTU5MTcxMWNjNDI4ZjY2
1056066 Anaerobics 

LOCTITE LOCTITE

565 CTLD STRG 1L IDH 234440

Description

565 CTLD STRG 1L IDH 234440 ; 56543 THREAD SEALANT 565 PST 4EA/CS

Thread Sealant; Industrial Grade; Bottle; 1 L; Paste; Metal Pipe and Fitting

Part #

565 CTLD STRG 1L IDH 234440

BDI #
1056066

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
1.201
EAN
0079340565432
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Bottle
Texture
Paste
Application
Metal Pipe and Fitting
Tradename
565 | PST
Manufacturer's Description
Loctite 565 PST Thread Sealant
Color
White
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
0.11 Percentage | 1.06 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Low Strength | High Viscosity | Food Grade | Viscosity 300000 cP | Temperature Range -65 To 300 Deg F
Net Weight
33.8 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
56543
Weight / LBS
2.712
Long Description
Thread Sealant; Industrial Grade; Bottle; 1 L; Paste; Metal Pipe and Fitting

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh