PERMATEX
PERMATEX
59225
PERMATEX PERMATEX
Description
59225 THREAD SEALANT ; HIGH TEMP 250ML TUBE
Thread Sealant; High Temperature; Tube; 250 Ml; Paste; Head Bolt | Oil PSI Sending Unit | Sensor | Oil | Coolant Line | Fuel Fitting | Rear Axle Fill Plug | Brake | Power Steering Fitting
Part #
59225
BDI #
20090167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Anaerobics/59225/p/20090167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.045
EAN
0686226592255
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Head Bolt | Oil PSI Sending Unit | Sensor | Oil | Coolant Line | Fuel Fitting | Rear Axle Fill Plug | Brake | Power Steering Fitting
Manufacturer's Description
Permatex High Temperature Thread Sealant
Color
White
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Other Features
Medium Strength | Viscosity 350000 cP | Temperature Range -54 To 204 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
59225
Weight / LBS
0.81
Long Description
Thread Sealant; High Temperature; Tube; 250 Ml; Paste; Head Bolt | Oil PSI Sending Unit | Sensor | Oil | Coolant Line | Fuel Fitting | Rear Axle Fill Plug | Brake | Power Steering Fitting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh