https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-574-BTL-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR0V5TDJoaVl5OHhNRGMyTXpRMk16Z3hPVEk1TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVM05GOUNWRXhmTlRCTlRGOHpNREI0TXpBd0xtcHdad3wxNjE2OWMxYzFlMWNiNTYyOTc0ZjY2ZjJhZjI0YmRhM2I2YTU2MDA3ZWQxNDgzMWEyMjYwNGFiMzlmZmRiMmMz
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-574-BTL-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTR8aW1hZ2UvanBlZ3xhR0V5TDJoaVl5OHhNRGMyTXpRMk16Z3hPVEk1TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVM05GOUNWRXhmTlRCTlRGOHpNREI0TXpBd0xtcHdad3wxNjE2OWMxYzFlMWNiNTYyOTc0ZjY2ZjJhZjI0YmRhM2I2YTU2MDA3ZWQxNDgzMWEyMjYwNGFiMzlmZmRiMmMz
LOCTITE
LOCTITE
574 50ML IDH 1516597
LOCTITE LOCTITE
Description
LOCTITE 574 50ML IDH 1516597
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Machined and Rigid Metal Flange | General Purpose | Oil Resistant; Bottle; Paste; Rigid Metal Part | Cast Iron Component | Pump Housing; Orange; 50 Ml
Part #
574 50ML IDH 1516597
BDI #
24743183
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Gasketing/574-50ML-IDH-1516597/p/24743183
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester
Typical Use
Machined and Rigid Metal Flange | General Purpose | Oil Resistant
Container Type
Bottle
Texture
Paste
Application
Rigid Metal Part | Cast Iron Component | Pump Housing
Tradename
574
Manufacturer's Description
Loctite 574 Fast Curing Flange Sealant
Color
Orange
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.6 Percentage | 6.01 g/l
Other Features
15 To 45 Min Fixture Time
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
4
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Machined and Rigid Metal Flange | General Purpose | Oil Resistant; Bottle; Paste; Rigid Metal Part | Cast Iron Component | Pump Housing; Orange; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

