

LOCTITE
LOCTITE
SI 5600 ALMOND SI 400ML IDH 924104
LOCTITE LOCTITE
Description
SI 5600 ALMOND SI 400ML DUAL CART
Silicone Gasketing; Alkoxy Silicone Type; High Adhesion; Dual Cartridge; Multiple Refer to Manufacturer; Glass Stovetop Assembly | Weld and Rivet Reduction; Almond; 400 Ml
Part #
924104
BDI #
19088827
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/SI-5600-ALMOND-SI-400ML-IDH-924104/p/19088827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.72
EAN
0079340418943
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Alkoxy Silicone
Typical Use
High Adhesion
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Glass Stovetop Assembly | Weld and Rivet Reduction
Tradename
SI 5600
Manufacturer's Description
Loctite 5600 Silicone Gasketing
Color
Almond
Container Size value And um
400 Ml
Substrate Material
Glass | Metal
Odor
Multiple Refer to Manufacturer
Conformance to Certificate
UL
Other Features
Two Part Silicone Technology | Flexible | Non Corrosive | -40 To 232 Deg C Temperature Range
Net Weight
13.52 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
10
Long Description
Silicone Gasketing; Alkoxy Silicone Type; High Adhesion; Dual Cartridge; Multiple Refer to Manufacturer; Glass Stovetop Assembly | Weld and Rivet Reduction; Almond; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh