

BDI APPROVED
BDI APPROVED
5227-1-20
BDI APPROVED BDI APPROVED
Description
5227-1-20 1 GAL ; BLACK JACK ROOF PATCH
Specialty Purpose Sealant; Roof Sealant; Tin; Liquid; White; 3.6 Qt; Roof | Fabric Repair
Part #
5227-1-20
BDI #
21432768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/5227-1-20/p/21432768
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
5.44
Product Group - BDI
C00104
Typical Use
Roof Sealant
Container Type
Tin
Texture
Liquid
Application
Roof | Fabric Repair
Tradename
BLACK JACK
Manufacturer's Description
Black Jack Roof Patch Elastic Crack Sealer And Repair
Color
White
Substrate Material
All Surfaces
Odor
Acrylic Paint Like
VOC Content - Percentage
Above 45 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Weight / LBS
3.075
Long Description
Specialty Purpose Sealant; Roof Sealant; Tin; Liquid; White; 3.6 Qt; Roof | Fabric Repair
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh