Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MS 9120 10.4OZ/310ML IDH 1358213 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-MS9120-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzl8aW1hZ2UvanBlZ3xhR016TDJoak1pOHhNRGMyTXpVME9UVTBNRE00TWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmVFZNNU1USXdYME5TVkY4ek1EQjRNekF3TG1wd1p3fDhjYWRlZjEwMzA4OTI1NjlkNjhiM2EzNjY5ODU2MWJlNzAzMDFiMDJiMDM0NDZkYTAxYTRiOThjNTcyZjE0N2E
22384587 Specialty Purpose Sealants 

LOCTITE LOCTITE

MS 9120 10.4OZ/310ML IDH 1358213

Description

USE 24582743 ; POR SEALANT DA20001JY

Specialty Purpose Silicone Sealant; Elastic Bonding | Gap Filling; Cartridge; Paste; Seam | Joint Sealing and Plastic Part Bonding in Vehicle Body Repair; White; 310 Ml

Part #

MS 9120 10.4OZ/310ML IDH 1358213

BDI #
22384587

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
EAN
0079340012134
Product Group - BDI
C00104
Typical Use
Elastic Bonding | Gap Filling
Container Type
Cartridge
Texture
Paste
Application
Seam | Joint Sealing and Plastic Part Bonding in Vehicle Body Repair
Tradename
MS 9120 | TEROSTAT
Manufacturer's Description
Loctite MS 9120 Terostat Silicone Sealant
Color
White
Substrate Material
Glass | Ceramic | Metal | Wood
Odor
Odorless
VOC Content - Percentage
0 Percentage
Other Features
1-Part Technology | Humidity Cure
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2292143
Long Description
Specialty Purpose Silicone Sealant; Elastic Bonding | Gap Filling; Cartridge; Paste; Seam | Joint Sealing and Plastic Part Bonding in Vehicle Body Repair; White; 310 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh