Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg AQL PUR-100 MLD RLSAGNT 55GAL IDH 530905
19088565 Coatings 

LOCTITE LOCTITE

AQL PUR-100 MLD RLSAGNT 55GAL IDH 530905

Description

FREKOTE AQL PUR-100 MLD RLSAGNT 55GALDRM

Water Based Emulsion Coating; Multiple Mold Release; Milky; Drum; 208.2 L Container Size; Liquid; Rigid Polyurethane

Part #

38170

BDI #
19088565

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
216.66
EAN
0079340381704
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Multiple Mold Release
Color
Milky
Container Type
Drum
Texture
Liquid
Application
Rigid Polyurethane
Tradename
FREKOTE | PUR-100 | AQUALINE
Manufacturer's Description
Loctite Frekote PUR-100 Mold Release Agent
Container Size value And um
208.2 L
Other Features
Water Baesd | Non-Toxic | Above 120 Deg F Application Temperature
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
38170
Long Description
Water Based Emulsion Coating; Multiple Mold Release; Milky; Drum; 208.2 L Container Size; Liquid; Rigid Polyurethane

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh