LOCTITE
LOCTITE
EXITT-EM MLD RLSAGNT 1GAL IDH 1164651
LOCTITE LOCTITE
Description
1164651 ; POR FREKOTE EXITT-EM
Silicone Coating; Mold Precision Retention; White Emulsion; Can; 3.785 L Container Size; Liquid; Steel/Aluminum/Epoxy/Urethane/Ceramic Mold Surface
Part #
1164651
BDI #
18203379
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/EXITT-EM-MLD-RLSAGNT-1GAL-IDH-1164651/p/18203379
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0079340432345
Product Group - BDI
C00104
Product Name
Coating
Product Type
Silicone
Typical Use
Mold Precision Retention
Color
White Emulsion
Container Type
Can
Texture
Liquid
Application
Steel/Aluminum/Epoxy/Urethane/Ceramic Mold Surface
Tradename
FREKOTE | EXITT-EM
Manufacturer's Description
Loctite Frekote Exitt-EM Mold Release Agent
Container Size value And um
3.785 L
Other Features
Water Based | High Gloss Finish | 140 to 355 Deg F Application Temperature
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1164651
Long Description
Silicone Coating; Mold Precision Retention; White Emulsion; Can; 3.785 L Container Size; Liquid; Steel/Aluminum/Epoxy/Urethane/Ceramic Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh