

CRC
CRC
GALVA BRITE AEROSOL 400ML
CRC CRC
Description
CRC GALVA BRITE AEROSOL 400ML
Coating; Zinc and Aluminum Cold Galvanizing; Corrosion Protection; Gray; Aerosol Can; Aerosol Texture; Fence | Gate | Home Equipment | Garden Equipment | Farm Equipment | Construction Equipment | Structural Steel | Guard Rail | Welding Seam | Pipe and Fitting | Coastal and Shipborne Installation | LPG Storage Tank; 400 Ml Container Size
Part #
GALVA BRITE AEROSOL 400ML
BDI #
15074181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Coatings/GALVA-BRITE-AEROSOL-400ML/p/15074181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name
Coating
Product Type
Zinc and Aluminum Cold Galvanizing
Typical Use
Corrosion Protection
Color
Gray
Container Type
Aerosol Can
Texture
Aerosol
Application
Fence | Gate | Home Equipment | Garden Equipment | Farm Equipment | Construction Equipment | Structural Steel | Guard Rail | Welding Seam | Pipe and Fitting | Coastal and Shipborne Installation | LPG Storage Tank
Manufacturer's Description
GALVA BRITE Protective and Final Coating
Container Size value And um
400 Ml
Other Features
Solvent Odor | DME Propelled Liquid
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Zinc and Aluminum Cold Galvanizing
Manufacturer URL
https://www.crcindustries.com
Long Description
Coating; Zinc and Aluminum Cold Galvanizing; Corrosion Protection; Gray; Aerosol Can; Aerosol Texture; Fence | Gate | Home Equipment | Garden Equipment | Farm Equipment | Construction Equipment | Structural Steel | Guard Rail | Welding Seam | Pipe and Fitting | Coastal and Shipborne Installation | LPG Storage Tank; 400 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh