Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M-CR 1001 5.715KG IDH 594693 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MCR1001-CAN-0-946-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzN8aW1hZ2UvanBlZ3xhR1U1TDJoaVl5OHhNRFkyT1RnMk9ERTFORGt4TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxRFVqRXdNREZmUTBGT1h6QmZPVFEyWHpNd01IZ3pNREF1YW5CbnwyOWZjMGEwNTE5OGFmMzQ5ZmY0NmE2YjQ4MjU3YzI5ZTg5MTdjMmJjMTM1NmRkZDA3ZTE2ZTM0NTI3NzZlNmE5
18203730 Coatings 

BONDERITE BONDERITE

M-CR 1001 5.715KG IDH 594693

Description

M-CR 1001 AERO CNV COATING IDH 594693 ; 5.715KG CASE

Conversion Coating; Paint Adhesion | Corrosion Inhibitor; Orange; Can; 5.715 Kg Container Size; Liquid; Aluminum Surface

Part #

M-CR 1001 5.715KG IDH 594693

BDI #
18203730

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL https://www.henkel.com/
Minimum Buy Quantity
N/A
UNSPSC
72153200
Weight / Kilogram
5.709
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Paint Adhesion | Corrosion Inhibitor
Color
Orange
Container Type
Can
Texture
Liquid
Application
Aluminum Surface
Tradename
ALODINE | M-CR 1001
Manufacturer's Description
Loctite Bonderite M-CR 1001 Chromate Conversion Coating
Container Size value And um
5.715 Kg
Net Weight
5.715 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594693
Long Description
Conversion Coating; Paint Adhesion | Corrosion Inhibitor; Orange; Can; 5.715 Kg Container Size; Liquid; Aluminum Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh