LOCTITE
LOCTITE
PC 7455 6LB KIT IDH 235598
LOCTITE LOCTITE
Description
PC 7455 6LB KIT IDH 235598 ; 96363 EPOXY ADHESIVE FAST CURE PNEU WEAR
Coating; Ceramic Wearing Compound; Abrasion Protection; Blue; Kit; 6 Lb; Transport Elbow and Transition | Pump Liner and Impeller | Chute Lining and Hopper | Cyclone and Separator Body | Fan Blade and Housing
Part #
235598
BDI #
1056153
Details
526.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7455-6LB-KIT-IDH-235598/p/1056153
Your Price
$ 526.54 / each
$ 542.34 / each BDIExpress
$ 542.34 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
4.222
EAN
0079340963634
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wearing Compound
Typical Use
Abrasion Protection
Color
Blue
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Transport Elbow and Transition | Pump Liner and Impeller | Chute Lining and Hopper | Cyclone and Separator Body | Fan Blade and Housing
Tradename
NORDBAK
Manufacturer's Description
Loctite Nordbak Fast Cure Pneu-Wear
Container Size value And um
6 Lb
Conformance to Certificate
CFIA
Other Features
Trowelable
Net Weight
96 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wearing Compound
Weight / LBS
8.6
Long Description
Coating; Ceramic Wearing Compound; Abrasion Protection; Blue; Kit; 6 Lb; Transport Elbow and Transition | Pump Liner and Impeller | Chute Lining and Hopper | Cyclone and Separator Body | Fan Blade and Housing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



