LOCTITE
LOCTITE
PC 7516 5GAL KIT IDH 303516
LOCTITE LOCTITE
Description
PC 7516 5GAL KIT IDH 303516 ; 39748 NORDBAK TROWEL
Epoxy Coating Hardener and Resin; Backing Mill Liner; Brown; Kit; 18.93 L Container Size; Paste; Crusher
Part #
303516
BDI #
17139427
Details
1306.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Coatings/PC-7516-5GAL-KIT-IDH-303516/p/17139427
Your Price
$ 1,306.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.43
EAN
0079340397484
Product Group - BDI
C00104
Product Name
Coating Hardener and Resin
Product Type
Epoxy
Typical Use
Backing Mill Liner
Color
Brown
Container Type
Kit
Texture
Paste
Application
Crusher
Tradename
NORDBAK | PC 7516
Manufacturer's Description
Loctite PC 7516 Nordbak Trowel Mix
Container Size value And um
18.93 L
Net Weight
5 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Hardener and Resin
Keyword String
Coating
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
303516
Long Description
Epoxy Coating Hardener and Resin; Backing Mill Liner; Brown; Kit; 18.93 L Container Size; Paste; Crusher
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh