https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-R110-PAIL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMDR8aW1hZ2UvanBlZ3xhRGM1TDJoaE5pOHhNRFkyT1RnNU56WTBOakV4TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFJeE1UQmZVRUZKVEY4MVh6TXdNSGd6TURBdWFuQm58MWQ2YWQyMWMyNjU5MzY0YzNkMDdiYmFmYjJkOTY2ZmViOWE4YmI2ZjZiM2Y2N2Y5NzllNzY2NmY4ZWVhN2M2MQ
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-R110-PAIL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMDR8aW1hZ2UvanBlZ3xhRGM1TDJoaE5pOHhNRFkyT1RnNU56WTBOakV4TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFJeE1UQmZVRUZKVEY4MVh6TXdNSGd6TURBdWFuQm58MWQ2YWQyMWMyNjU5MzY0YzNkMDdiYmFmYjJkOTY2ZmViOWE4YmI2ZjZiM2Y2N2Y5NzllNzY2NmY4ZWVhN2M2MQ
LOCTITE
LOCTITE
R-110 AQUALINE 5GAL IDH 416024
LOCTITE LOCTITE
Description
FREKOTE R-110 AQUALINE 5GAL PAIL 416024 ; 83579 RELEASE AGENT
Synthetic and Natural Polymer Coating; Multiple Mold Release; Milky White; Pail; 18.93 L Container Size; Liquid; Standard Rubber | Mold Surface
Part #
R-110 AQUALINE 5GAL IDH 416024
BDI #
19088490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Surface-Treatments/Coatings/R-110-AQUALINE-5GAL-IDH-416024/p/19088490
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.81
EAN
0079340835795
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic and Natural Polymer
Typical Use
Multiple Mold Release
Color
Milky White
Container Type
Pail
Texture
Liquid
Application
Standard Rubber | Mold Surface
Tradename
FREKOTE | AQUALINE | R-110
Manufacturer's Description
Loctite Frekote Aqualine R-110 Mold Release Agent
Container Size value And um
18.93 L
Other Features
Water Based | Fast Curing | Mild Odor | 140 to 401 Deg F Application Temperature
Net Weight
5 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
416024
Long Description
Synthetic and Natural Polymer Coating; Multiple Mold Release; Milky White; Pail; 18.93 L Container Size; Liquid; Standard Rubber | Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


