

LOCTITE
LOCTITE
RC-321 5GAL IDH 420474
LOCTITE LOCTITE
Description
RC-321 5GAL IDH 420474 RELEASE AGENT ; 83605 RC-321 5GALLON PAIL FREKOTE
Water Based Emulsion Coating; Rubber Molding; Milky White; Pail; 18.93 L Container Size; Liquid; Rubber Mold | Mold Surface
Part #
RC-321 5GAL IDH 420474
BDI #
17139498
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Coatings/RC-321-5GAL-IDH-420474/p/17139498
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.81
EAN
0079340836051
Product Group - BDI
C00104
Product Name
Coating
Product Type
Water Based Emulsion
Typical Use
Rubber Molding
Color
Milky White
Container Type
Pail
Texture
Liquid
Application
Rubber Mold | Mold Surface
Tradename
FREKOTE | RC-321
Manufacturer's Description
Loctite Frekote RC-321 Mold Release Emulsion
Container Size value And um
18.93 L
Other Features
Semi-Permanent | Fast Curing | Mild Odore | 140 to 400 Deg F Application Temperature
Net Weight
5 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Semi-Permanent
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
420474
Long Description
Water Based Emulsion Coating; Rubber Molding; Milky White; Pail; 18.93 L Container Size; Liquid; Rubber Mold | Mold Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh