LOCTITE
LOCTITE
PC 3997 1.38KG KIT IDH 1633948
LOCTITE LOCTITE
Description
1633948 ; POR LOC HI SOLIDS NOVOLAC EPXY GRY
Flooring; High Solid; Chemical Containment Area; Light Gray; Kit; Liquid; 1.38 Kg
Part #
PC 3997 1.38KG KIT IDH 1633948
BDI #
1055637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Floor/PC-3997-1-38KG-KIT-IDH-1633948/p/1055637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.752
EAN
0079340002517
Product Group - BDI
C00104
Product Name
Flooring
Product Type
High Solid
Typical Use
Chemical Containment Area
Color
Light Gray
Container Type
Kit
Texture
Liquid
Tradename
Fixmaster
Manufacturer's Description
Loctite Fixmaster High Solids Novolac Epoxy
Other Features
A Two-Component
Net Weight
1 Qt
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Manufacturer URL
https://www.loctite.com
Long Description
Flooring; High Solid; Chemical Containment Area; Light Gray; Kit; Liquid; 1.38 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh