

LOCTITE
LOCTITE
PC 7202 2GAL KIT ORANGE IDH 235582
LOCTITE LOCTITE
Description
PC 7202 2GAL KIT ORANGE IDH 235582 ; 96102 EPOXY ADHESIVE GROUTING MARIN 2GAL
Flooring; Chocking Compound; Marine Chocking; Orange; Kit; 2 Gal; Installation of Main Engine | Drive Engine | Winch | Hoist | Deck Mounted Equipment
Part #
PC 7202 2GAL KIT ORANGE IDH 235582
BDI #
1056147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Surface-Treatments/Floor/PC-7202-2GAL-KIT-ORANGE-IDH-235582/p/1056147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30111500
Weight / Kilogram
10.9
EAN
0079340961029
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Chocking Compound
Typical Use
Marine Chocking
Color
Orange
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Installation of Main Engine | Drive Engine | Winch | Hoist | Deck Mounted Equipment
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Marine Chocking
Container Size value And um
2 Gal
Conformance to Certificate
NAVSEA | NEHC
Net Weight
256 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Manufacturer Item Number
96102
Weight / LBS
24.021
Long Description
Flooring; Chocking Compound; Marine Chocking; Orange; Kit; 2 Gal; Installation of Main Engine | Drive Engine | Winch | Hoist | Deck Mounted Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh