LOCTITE
LOCTITE
MR 2000 8OZ IDH 235579
LOCTITE LOCTITE
Description
MR 2000 8OZ IDH 235579 PUTTY ; 95724 EPOXY 8OZ
Specialty Purpose Metal Repair Putty Filler; Boiler and Manifold; Silver; Cartridge; 8 Oz; Paste; Boiler Door and Casing | Exhaust Stack | Defective Mold | Crucible and Die | Flange | Manifold | Catalytic Converter | Exhaust Port
Part #
235579
BDI #
1056146
Details
276.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/MR-2000-8OZ-IDH-235579/p/1056146
Your Price
$ 276.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
0.36
EAN
0079340957244
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Putty Filler
Typical Use
Boiler and Manifold
Color
Silver
Container Type
Cartridge
Texture
Paste
Application
Boiler Door and Casing | Exhaust Stack | Defective Mold | Crucible and Die | Flange | Manifold | Catalytic Converter | Exhaust Port
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster 2000 Deg Putty
Container Size value And um
8 Oz
Other Features
Single Component | Self Reactive Cure | Water Based | Extreme Temperature | Non Toxic | Odorless
Net Weight
8 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Metal Repair
Weight / LBS
0.783
Long Description
Specialty Purpose Metal Repair Putty Filler; Boiler and Manifold; Silver; Cartridge; 8 Oz; Paste; Boiler Door and Casing | Exhaust Stack | Defective Mold | Crucible and Die | Flange | Manifold | Catalytic Converter | Exhaust Port
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh