LOCTITE
LOCTITE
PC 235642 4LB KIT IDH 235642
LOCTITE LOCTITE
Description
PC 235642 4LB KIT IDH 235642 ; 99914 FXMASTR STL PUTTY 4LB KIT
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Metallic Gray; Kit; 4 Lb; Cracked Casting | Tank | Vessel | Valve | Patching Steel Casting | Holding Odd Shaped Part | Die
Part #
235642
BDI #
1056179
Details
751.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Surface-Treatments/Special-Purpose/PC-235642-4LB-KIT-IDH-235642/p/1056179
Your Price
$ 751.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
2.27
EAN
0079340991149
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Metal Repair Putty Filler
Typical Use
Multi Purpose
Color
Metallic Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Cracked Casting | Tank | Vessel | Valve | Patching Steel Casting | Holding Odd Shaped Part | Die
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Steel Putty
Container Size value And um
4 Lb
Conformance to Certificate
CFIA | NAVSEA | NEHC
Other Features
Self Reactive Cure | Non Slumping
Net Weight
64 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Manufacturer Item Number
99914
Weight / LBS
5.004
Long Description
Specialty Purpose Metal Repair Putty Filler; Multi Purpose; Metallic Gray; Kit; 4 Lb; Cracked Casting | Tank | Vessel | Valve | Patching Steel Casting | Holding Odd Shaped Part | Die
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh