Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BB25-1K-K https://www.bdiexpress.com/medias/INDTSUXXXXXX-1480119-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzV8aW1hZ2UvanBlZ3xhREZsTDJnNE5TOHhNRFU0TnpFM09Ea3lOakV4TUM5SlRrUlVVMVZZV0ZoWVdGaGZNVFE0TURFeE9WOHpNREI0TXpBd0xtcHdad3w1NmE5YjI5NTUyNmNjYjc0OTNiMmMwODVmMjFlOTg5MWIxZDQ0YzYzYzMxOGRiNGQ0ZTY4YzY2ZmMzNDYwYzI1
1480623 Clutches and Brakes 

TSUBAKI TSUBAKI

BB25-1K-K

Description

BB25-1K-K CAM CLUTCH ; POR CAM CLUTCH

Clutch; Mechanical; Cam; 25MM Bore; 52MM Housing Diameter; 15MM Race Width; 78Nm Torque; 2500RPM Inner Race; 1400RPM Outer Race; Compact; Keyway on Inner Race

Part #

BB25-1K-K

BDI #
1480623

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.175
Product Group - BDI
M02284
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.33069
Product Detail
Cam Clutch
Product Specification
Cam Clutch; 25MM Bore; 52MM Housing Diameter; 15MM Race Width; 78Nm Torque; 2500RPM Inner Race; 1400RPM Outer Race; Compact; Keyway on Inner Race
Long Description
Clutch; Mechanical; Cam; 25MM Bore; 52MM Housing Diameter; 15MM Race Width; 78Nm Torque; 2500RPM Inner Race; 1400RPM Outer Race; Compact; Keyway on Inner Race