STEARNS BRAKE
STEARNS BRAKE
1-086-041-02-017
STEARNS BRAKE STEARNS BRAKE
Description
1-086-041-02-017 BRAKE W/HUB ; NON-RETURNABLE
Brake; Electrical Activation; Straight | Finished Bore; 4" Bore; Hollow Bore Input; C-Face | Shaft Mount; 460VAC Voltage; Bidirectional Rotation; Static Torque 1000Lb-ft
Part #
1-086-041-02-017
BDI #
21574527
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/1-086-041-02-017/p/21574527
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
158.55
EAN
0793699066135
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
460VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 1000Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
86000
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2
Mounting Frame Size
444TC | 444TSC | 444UC | 445TC | 445TSC | 445UC
Enclosure
IP23
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Maximum RPM
1800
Number of Friction Discs
4
Lead Wire Position
Internal | External Left | External Right
Application
Industrial | Coast Guard | Shipboard
Inch - Metric
Inch
Other Features
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
108604102017
Weight / LBS
332
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 4" Bore; Hollow Bore Input; C-Face | Shaft Mount; 460VAC Voltage; Bidirectional Rotation; Static Torque 1000Lb-ft
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


