SEW EURODRIVE
SEW EURODRIVE
17602858
SEW EURODRIVE SEW EURODRIVE
Description
17602858 BRAKE ; BE20B 150NM 460AC
Brake; 150Nm Torque; 460VAC Voltage
Part #
17602858
BDI #
21508914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/17602858/p/21508914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Product Detail
Brake
Product Specification
Brake; 150Nm Torque; 460VAC Voltage
Long Description
Brake; 150Nm Torque; 460VAC Voltage