STEARNS BRAKE
STEARNS BRAKE
3-20-451CS-0H-PD
STEARNS BRAKE STEARNS BRAKE
Description
3-20-451CS-0H-PD ARMATURE ACTUATED BRAKE ; NON RETURNABLE GROUP 3 SIZE 1.8
Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Pressure Plate Mounted | Shaft Mount; 230VAC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Part #
3-20-451CS-0H-PD
BDI #
24184073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/3-20-451CS-0H-PD/p/24184073
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.5
EAN
0793699249866
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Pressure Plate Mounted | Shaft
Voltage Rating
230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
320
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
10W
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Application
Small Gear Motors
Inch - Metric
Inch
Other Features
Commercial Duty | Short Hub | Carrier Ring Friction Disc | Class B Insulation | CR Certified | CUR Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
320451CS0HPD
Weight / LBS
1.1
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Pressure Plate Mounted | Shaft Mount; 230VAC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh