https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3OXxpbWFnZS9qcGVnfGFETXdMMmc0WWk4eE1EYzJPVGN5TWprek16STNPQzlKVGtSWFJVeERURlZDVWt0ZlJVeGZRMEpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w5MzQwMWFmM2Y1MzQzZTNlMDg2OWNmMjRhODQ2MDUxYmY0YWY4NDI4ZmQwMzI1OTY0ODVjM2QyYzcwMTFjZTI1
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3OXxpbWFnZS9qcGVnfGFETXdMMmc0WWk4eE1EYzJPVGN5TWprek16STNPQzlKVGtSWFJVeERURlZDVWt0ZlJVeGZRMEpmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w5MzQwMWFmM2Y1MzQzZTNlMDg2OWNmMjRhODQ2MDUxYmY0YWY4NDI4ZmQwMzI1OTY0ODVjM2QyYzcwMTFjZTI1
WARNER ELECTRIC
WARNER ELECTRIC
300-12-053
WARNER ELECTRIC WARNER ELECTRIC
Description
300 12 053 ; CB10CW115AC1.75BAO2STOP
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-3/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 560Nm; 2 Stop Collars
Part #
300-12-053
BDI #
950123
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/300-12-053/p/950123
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
12.26
EAN
0786582371522
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Clockwise
Number of Stop Collars
2
Torque
Static Torque 560Nm
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Maximum RPM
200
Number of Friction Discs
0
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
300-12-053
Weight / LBS
27
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1-3/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 560Nm; 2 Stop Collars
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

