

WARNER ELECTRIC
WARNER ELECTRIC
304-17-023
WARNER ELECTRIC WARNER ELECTRIC
Description
304 17 023 ; CB4CW220ACAO
Braking Clutch Assembly; Straight | Finished; 0.38" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 240VAC Voltage; Clockwise Rotation; Static Torque 120Lb-in; 1 Stop Collars
Part #
304-17-023
BDI #
950204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/304-17-023/p/950204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0786582376206
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
240VAC
Direction of Rotation
Clockwise
Number of Stop Collars
1
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Maximum RPM
1200
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
2
Long Description
Braking Clutch Assembly; Straight | Finished; 0.38" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 240VAC Voltage; Clockwise Rotation; Static Torque 120Lb-in; 1 Stop Collars
Bore
0.38 Inch | 9.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh