https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NzZ8aW1hZ2UvanBlZ3xhRGN6TDJnd05DOHhNRFkyT1RrM01EZ3hOekExTkM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJNFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDdiOWYyMDBiYzJkNTRhNjYwZTJjMGUyM2ExMmEwNmEyOWE5MTgzZWI0ZWU2MWQ2ZmM2ODg1ZjNkNTA4YWVlMGQ
https://www.bdiexpress.com/medias/INDWELCLUBRK-EL-CB8-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0NzZ8aW1hZ2UvanBlZ3xhRGN6TDJnd05DOHhNRFkyT1RrM01EZ3hOekExTkM5SlRrUlhSVXhEVEZWQ1VrdGZSVXhmUTBJNFgxTklSbFJmTXpBd2VETXdNQzVxY0djfDdiOWYyMDBiYzJkNTRhNjYwZTJjMGUyM2ExMmEwNmEyOWE5MTgzZWI0ZWU2MWQ2ZmM2ODg1ZjNkNTA4YWVlMGQ
WARNER ELECTRIC
WARNER ELECTRIC
308-17-176
WARNER ELECTRIC WARNER ELECTRIC
Description
308 17 176 ; CB8 CW 24V 1.4375IN 1ST AO
Braking Clutch Assembly; Straight | Finished; 1-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 2500Lb-in; 1 Stop Collars
Part #
308-17-176
BDI #
950611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/308-17-176/p/950611
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0786582393920
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Clockwise
Number of Stop Collars
1
Torque
Static Torque 2500Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
39.8Ohm
Maximum RPM
300
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
15
Long Description
Braking Clutch Assembly; Straight | Finished; 1-7/16" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 2500Lb-in; 1 Stop Collars
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

