STEARNS BRAKE
STEARNS BRAKE
311-74010-30-EA
STEARNS BRAKE STEARNS BRAKE
Description
311-74010-30-EA ARMATURE ACTUATED BRAKE ; NON-RETURNABLE GROUP 3 SIZE 5
Brake; Electrical Activation; Straight|Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; End Plate Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 400Lb-in
Part #
311-74010-30-EA
BDI #
24186231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/311-74010-30-EA/p/24186231
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
4.083
EAN
0793699725872
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
End Plate Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 400Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
311
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
30W
Number of Friction Discs
1
Lead Wire Position
External
Application
Servo Motor | Stepper Motor
Inch - Metric
Metric
Other Features
Splined Hub | Long Hub | Class H Insulation | UL Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3117401030EA
Weight / LBS
8.75
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 30MM Bore; Hollow Bore Input; Hollow Bore Output; End Plate Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 400Lb-in
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



