https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-DBSS-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNTJ8aW1hZ2UvanBlZ3xhRFZoTDJoa1ppOHhNRFkyT1RrM056VTJOekkyTWk5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUkVKVFUxOUVRa3hEUmtGRFJWOHpNREI0TXpBd0xtcHdad3w4ZWFlMDlkMjRkMDJjNzJkOTk5MWJkNDVmMjEwZTE3ZGViOWI4ODUyYzMxMThmZGJiZDIzMzk1YmM3MjlkMTVm
https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-DBSS-DBLCFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNTJ8aW1hZ2UvanBlZ3xhRFZoTDJoa1ppOHhNRFkyT1RrM056VTJOekkyTWk5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUkVKVFUxOUVRa3hEUmtGRFJWOHpNREI0TXpBd0xtcHdad3w4ZWFlMDlkMjRkMDJjNzJkOTk5MWJkNDVmMjEwZTE3ZGViOWI4ODUyYzMxMThmZGJiZDIzMzk1YmM3MjlkMTVm
BALDOR-RELIANCE
BALDOR-RELIANCE
56DBSS6MA031411
BALDOR-RELIANCE BALDOR-RELIANCE
Description
56DBSS6MA031411 D-SERIES MOTOR BRAKE ; 115/230VAC 5/8" BORE 6FT-LBS TORQUE
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Part #
56DBSS6MA031411
BDI #
27333583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/56DBSS6MA031411/p/27333583
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101403
Weight / Kilogram
0
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
115/230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-ft
Product Type
Friction Disc | Wave Spring
Motion Type
Stopping | Holding
Actuation/Return
Coil
Product Series
D
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Enclosure
DP
Power Off Status
Engagement
Resistance Ohm
562Ohm
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 6Lb-ft
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


