BOSTON GEAR
BOSTON GEAR
710862-045-SET
BOSTON GEAR BOSTON GEAR
Description
710862-045-SET BRAKE SHOE ; NON-RETURNABLE
Brake Shoe Set; 16" X 5" Size
Part #
76159
BDI #
178801
Details
20076.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/710862-045-SET/p/178801
Your Price
$ 20,076.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25171700
Weight / Kilogram
56.246
EAN
0781711761595
Product Group - BDI
C02104
Noun
Set
Keyword String
Brake Shoe
Manufacturer URL
https://www.bostongear.com
Product Detail
Brake Shoe Set
Product Specification
16" X 5" Size
Long Description
Brake Shoe Set; 16" X 5" Size