 https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E210-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODN8aW1hZ2UvanBlZ3xhRGhpTDJoa01DOHhNRFkyT1RreU56VTJNekk1TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw2ZTQ4ZDBlY2ZmM2Q1YzA2NTIwYTk3YjMxNGRjN2ZiOTg2ZDhiOTViYjY5NTVkZmFhMzgxYWJiMzJkMjU3NmM0
                https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E210-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODN8aW1hZ2UvanBlZ3xhRGhpTDJoa01DOHhNRFkyT1RreU56VTJNekk1TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw2ZTQ4ZDBlY2ZmM2Q1YzA2NTIwYTk3YjMxNGRjN2ZiOTg2ZDhiOTViYjY5NTVkZmFhMzgxYWJiMzJkMjU3NmM0
                 https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E210-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODN8aW1hZ2UvanBlZ3xhRGhpTDJoa01DOHhNRFkyT1RreU56VTJNekk1TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw2ZTQ4ZDBlY2ZmM2Q1YzA2NTIwYTk3YjMxNGRjN2ZiOTg2ZDhiOTViYjY5NTVkZmFhMzgxYWJiMzJkMjU3NmM0
                https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-E210-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODN8aW1hZ2UvanBlZ3xhRGhpTDJoa01DOHhNRFkyT1RreU56VTJNekk1TkM5SlRrUlhSVXhEVEZWVVEwaGZSVXhmUlRJeE1GOVRTRVpVWHpNd01IZ3pNREF1YW5Cbnw2ZTQ4ZDBlY2ZmM2Q1YzA2NTIwYTk3YjMxNGRjN2ZiOTg2ZDhiOTViYjY5NTVkZmFhMzgxYWJiMzJkMjU3NmM0
                
					
						
									WARNER ELECTRIC
								WARNER ELECTRIC
							
						
					BT106106252
				 
				WARNER ELECTRIC WARNER ELECTRIC
Description
						
                            
								BT106106252 ; CLUTCH E210 VAR00 SZ1600 24VDC
Electrical Clutch; Straight | Finished; 90MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 1600Nm
                         	Part #
	                    
	                      	BT106106252
							BDI #
						
	                      	951871
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT106106252/p/951871
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111500
					Weight / Kilogram
				0
					EAN
				0786582611628
					Product Group - BDI
				C02104
					Product Name
				
					Clutch
			Activation
				
					Electrical
			Bore Profile
				
					Straight | Finished
			Input Type
				
					Hollow Bore
			Output Type
				
					Hollow Bore
			Mounting Method
				
					Shaft
			Voltage Rating
				
					24VDC
			Direction of Rotation
				
					Counter Clockwise
			Number of Stop Collars
				
					0
			Torque
				
					Static Torque 1600Nm
			Product Type
				
					Friction Facing
			Actuation/Return
				
					Electromagnetic
			Housing Style
				
					Cylindrical
			Shaft-Thru/End
				
					Thru
			Power Rating
				
					94W
			Maximum RPM
				
					1500
			Number of Friction Discs
				
					1
			Application
				
					Dry Operation
			Inch - Metric
				
					Metric
			Other Features
				
					No Backlash | No Residual Torque In Disengaged Position | Fixed Inductor Mounted On Ball Bearings | Does Not Require Wear Compensation
			Category - BDI
				
					Clutches and Brakes
			Harmonized Tariff Code
				
					8505.20.00.00
			Noun
				
					Clutch
			Keyword String
				
					Electrical
			Manufacturer URL
				
					https://www.warnerelectric.com
			Weight / LBS
				
					130
			Long Description
				
					Electrical Clutch; Straight | Finished; 90MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 1600Nm
			Bore
				
					3.543 Inch | 90 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter