https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-E720-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzV8aW1hZ2UvanBlZ3xhR0kyTDJoaVpTOHhNRFkyT1RreU9EYzNOVGN4TUM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlRjeU1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjYTMwMTUxYWVjOGFkOWE3NWNjZWFiOGNmZGU4MTAwMjczYmI1NTE0YTQ5NTliYzgzMzg3M2ZhYTk2M2JjOTc4
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-E720-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzV8aW1hZ2UvanBlZ3xhR0kyTDJoaVpTOHhNRFkyT1RreU9EYzNOVGN4TUM5SlRrUlhSVXhDVWtGTFJWaGZSVXhmUlRjeU1GOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxjYTMwMTUxYWVjOGFkOWE3NWNjZWFiOGNmZGU4MTAwMjczYmI1NTE0YTQ5NTliYzgzMzg3M2ZhYTk2M2JjOTc4
WARNER ELECTRIC
WARNER ELECTRIC
BT116106423
WARNER ELECTRIC WARNER ELECTRIC
Description
WARNER ELECTRIC BT116106423
Electrical Braking System; Straight | Finished; 57MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103/48VDC Voltage; Bidirectional Rotation; Static Torque 400Nm
Part #
BT116106423
BDI #
952333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/BT116106423/p/952333
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
103/48VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 400Nm
Product Type
Toothed operated
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Holding
Power Rating
63W
Maximum RPM
3300
Application
Wet or Dry Operation
Inch - Metric
Metric
Other Features
Braking of a Pulley or Hub In Position | Braking Has To Be Made At Standstill or At Very Low Speed
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
14
Long Description
Electrical Braking System; Straight | Finished; 57MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 103/48VDC Voltage; Bidirectional Rotation; Static Torque 400Nm
Bore
2.244 Inch | 57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

