BOSTON GEAR
BOSTON GEAR
CBF50A
BOSTON GEAR BOSTON GEAR
Description
CBF50A CLUTCH BRAKE ; NON-RETURNABLE
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque Clutch-50Lb-ft | Brake-40Lb-ft
Part #
82903
BDI #
179603
Details
14688.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/CBF50A/p/179603
Your Price
$ 14,688.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112104
Weight / Kilogram
25.402
EAN
0781711829035
Product Group - BDI
C02104
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Foot Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque Clutch-50Lb-ft | Brake-40Lb-ft
Product Type
Friction Facing
Actuation/Return
Coil
Product Series
CBF
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Enclosure
TE
Maximum RPM
4000
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Rugged | Finned Design | Single Arm | UL and CSA Certified
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.bostongear.com
Weight / LBS
56
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque Clutch-50Lb-ft | Brake-40Lb-ft
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh